Beli Fluke Lan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Networks Set Sambungan Kabel LAN DSX Cat 8Deskripsi:Fluke Networks DSX-CHA804S Adapters for Cat. 8/class. Suitable for DSX-8000atribut:
- Compatible for: Cable Analyzer DSX-8000
- FLUKE Networks Set Sambungan Kabel LAN DSX Cat 6A/Class EADeskripsi:Adapters Fluke Networks DSX-CHA004S CAT 6A/Class EA DSX Channel Adapter Kit (Related to DSX2-5-IE-K1, DSX 1 Industrial Ethernet Cable Kit)If you find an error or inaccuracy in the text or product description, select it and press Shift+Enter.atribut:
- Compatible for: Cable Analyzer DSX-5000
- Article: 4329814
- FLUKE Networks Set Sambungan Kabel LAN Permanen DSX Cat 6A/Class EADeskripsi:Fluke Networks DSX-PLA004S Permanent Line Test Adapters (Cat 6A / Class EA) RJ-45.If you find an error or inaccuracy in the text or product description, select it and press Shift+Enter.atribut:
- Compatible for: Cable Analyzer DSX-5000
- Article: 4329786
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Electrical Multimeter (Multitester)Deskripsi:Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operationatribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Size (mm): 167x84x46
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
- FLUKE IMSK Industrial Multimeter Service Kit (Multitester)Deskripsi:This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety ratingatribut:
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -30 to +60
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
- Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
- Battery Type: Alkaline
- AC Response: True RMS
- Battery Life (hour): 200 typical, without backlight
- Capacitance Resolution (nF): 1
- Current AC Resolution (mA): 0.01
- Current DC Resolution (mA): 0.01
- Data Hold: Yes
- Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
- Frequency Resolution (Hz): 0.01
- Max Wire Diameter (mm): 30
- Resistance Resolution (ohm): 0.1
- Temperature Resolution (°C): 0.1
- Voltage AC Resolution (mV): 0.1
- Voltage DC Resolution (mV): 0.1
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)Deskripsi:UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).atribut:
- Color: Black
- Length (m): 1.5
- FLUKE Multimeter Digital True-RMS (Multitester)Deskripsi:Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety ratedatribut:
- Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32/sec
- Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
- Battery Type: 9 volt Alkaline, IEC 6LR61
- AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Millivolts Range (mv): 600 (true-RMS)
- AC Millivolts Resolution (mv): 0.1 (true-RMS)
- AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Volts Range (V): 6.000 - 600.0 (true-RMS)
- AC Volts Resolution (V): 0.001-0.1 (true-RMS)
- Battery Life (hour): 400 typical, without backlight
- DC Millivolts Accuracy (%): 0.5 + 2
- DC Millivolts Range (mv): 600
- DC Millivolts Resolution (mv): 0.1
- DC Volts Accuracy (%): 0.5 + 2
- DC Volts Range (V): 6.000 - 600.0
- DC Volts Resolution (V): 0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- FLUKE Electrical TesterDeskripsi:-Red light at the tip part and electronic sounds of the unit mean there is voltage.
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Cable Network TesterDeskripsi:Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cableatribut:
- For use with: Industrial Ethernet Cabling
- Adapter Type: M12D, M12X, M8, RJ45
- Connector Type: RJ45
- Standards: RoHS Compliant Directive 2002/95/EC
- Primary Function: Copper Cable Qualification
- Instrument Display: Touchscreen
- Cable Length Display: Yes
- Continuity testing: Yes
- Crosstalk Detection: Yes
- Data Line Polarity Indicator: No
- Distance to Fault: Yes
- Endpoint Testing: No
- Ethernet Service Detection: Yes
- Pair Tracing: Yes
- PoE/PoE+Detection: Yes
- Service Detectio: Yes
- Tone Detection: No
- Tone Generator: Yes
- WiFi Capability: No
- Wire Mapping: Yes
- FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)Deskripsi:Industrial electricians work in tough environments. That's why the Fluke 179 True-rms Digital Multimeter is combined with an industrial-strength test lead probe kit in a compact lightweight soft case.Heavy-duty electrical serviceThe Fluke 179 True-rms digital multimeter is the industry-standard troubleshooting tool for electrical and electronic systems. The included 80BK-A Integrated digital multimeter temperature probe eliminates the need to carry a separate thermometer. You can hang your meter where it's easy to see with the TPAK ToolPak Magnetic Meter Hanger, included in the kit. The C35 soft carry case that keeps everything ready to take with you includes three SureGrip accessories- TL224 Insulated Test Leads- AC280 Hook Clips- TL910 Electronic Test ProbesThe right measurement functionsThe 179 is a true-rms multimeter, providing accurate measurements up to:1000 V ac/dc;10 A ac/dc;Resistance to 50 MΩ;Capacitance to 10,000 μF,Frequency to 100 kHz;Temperature from -40 °C to 400 °C (-40 °F to 752 °F).The meter offers both manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording. The large backlit digital display is easy to in dark areas and includes an analog bar graph to view trending or unstable signals.atribut:
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -30 to +60
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
- Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV
- Battery Type: Alkaline
- Battery Life (hour): 200 typical, without backlight
- Capacitance Resolution (nF): 1
- Current AC Resolution (mA): 0.01
- Current DC Resolution (mA): 0.01
- Dimensions (mm): 43x90x185
- Frequency Resolution (Hz): 0.01
- Resistance Resolution (ohm): 0.1
- Temperature Resolution (°C): 0.1
- Voltage AC Resolution (mV): 0.1
- Voltage DC Resolution (mV): 0.1
- FLUKE Networks Penguji Kualifikasi CablelQatribut:
- Cable Types Supported: UTP, STP, FTP, SSTP, RG6, RG59, audio and security
- Qualification Autotests: 1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax
- Supported Tests: Wiremap, length, cable signal performance, digital toner, analog toner, Ethernet port detection and identification, analog telephone detection, blink port light, continuity, speaker test, cable fault finding, video signal detection.
- Wiremap: Can detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs.
- Find Fault: Measures crosstalk and impedance and compares against appropriate limits based on qualification test selected. Detects location of large point sources as well as distributed sources in the cabling if they are sufficient to disqualify the application
- Results Storage: Up to 250 qualification test results
- Battery Life (hour): 20 of typical use, without backlight
- Dimensions (cm): 17.8x8.9x4.5 (7x3.5x1.75inch)
- Other Battery Types Supported: 4AA photo lithium, NIHM, NICAD
- Power: Battery type: 4 AA (NEDA 15A, IEC LR6) alkaline batteries
- FLUKE SureGrip Alligator ClipsDeskripsi:SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.atribut:
- Color: Red, Black
- Max Clip Size (mm): 20
- Safety Rated: CAT IV 600 V; CAT III 1000 V, 10 A
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- FLUKE Tool Bag (Tas Perkakas)atribut:
- Number of Pocket: 25
- Color: Black-Yellow
Daftar Harga Fluke Lan Terbaru October 2026
| FLUKE Networks Set Sambungan Kabel LAN DSX Cat 8 | Rp31.999.900 |
| FLUKE Networks Set Sambungan Kabel LAN DSX Cat 6A/Class EA | Rp24.999.900 |
| FLUKE Networks Set Sambungan Kabel LAN Permanen DSX Cat 6A/Class EA | Rp52.999.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| FLUKE Vane Anemometer | Rp9.999.900 |
| FLUKE Multimeter (Multitester) | Rp5.099.900 |
| FLUKE Electrical Multimeter (Multitester) | Rp6.899.900 |
| FLUKE Multimeter Digital (Multitester) | Rp10.999.900 |
| FLUKE IMSK Industrial Multimeter Service Kit (Multitester) | Rp18.999.900 |
| FLUKE Multimeter Digital True RMS (Multitester) | Rp9.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/3oP102867132-2.jpg)
/gpP106956601-1.jpg)
/P103040413-1.jpg)
/57P106957187-1.jpg)
/P102853388-1.jpg)
/1uP106557066-2.jpg)
/p0P106958900-1.jpg)

/P102843716-1.jpg)

/f0P106956540-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/FLUKE%20Tool%20Bag%20(Tas%20Perkakas)/l4P106958760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)